Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

E.R. Advanced Ceramics Roll Guard Cover for Jar Mills
SDP

Catalog No. 083819 Shop All ER Advanced Ceramics Inc. Products
Encompass
Encompass_Preferred
Change view
Click to view available options
For Use With (Equipment):
08-381 Series jar mill
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
08-381-9 08-381 Series jar mill
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-381-9 Supplier E.R. Advanced Ceramics Supplier No. P93120DCCOVER/LS
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Roll Guard Cover for 08-381-8 Jar Mill. Limit switch stops jar mill if cover is lifted. Carbon steel.

Order Info

Dimensions: 17 1/2L x 14W x 12 11/32 in.H (44.5 x 35.5 x 31.4cm).

Compliance

Helps meet OSHA 29CFR1910.212.

Specifications

Certifications/Compliance OSHA 29CFR 1910.212
Dimensions (L x W x H) 17.5 x 14 x 12.35 in. (44.45 x 35.56 x 31.36 cm)
For Use With (Equipment) 08-381 Series jar mill
Height (English) 12.35 in.
Height (Metric) 31.36 cm
Length (English) 17.5 in.
Length (Metric) 44.45 cm
Material Carbon Steel
Width (English) 14 in.
Width (Metric) 35.56 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.