Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ Ergo Binocular with 3 Plan Objectives
SDP

Catalog No. 01000961 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Magnification Power:
40X, 100X, 400X
40X, 100X, 400X, 1000X
40X, 100X, 400X, 500X, 1000X
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power
01-000-961 40X, 100X, 400X, 1000X
01-000-977 40X, 100X, 400X
01-000-979 40X, 100X, 400X, 500X, 1000X
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-000-961 Supplier ACCU-SCOPE™ Supplier No. EXC3603BE
Add to Cart
Add to Cart

The new EXC-360-3-BE features ergonomic tilting binocular head, 4x, 10x, 40xR objectives.

  • Ergo tilting binocular viewing head (5° to 35°)
  • PL10x/22 mm focusable eyepieces with eye cushions; accepts 24mm reticle
  • Plan Achromat 4x, 10x, 40xR, 100xR oil objectives
  • Double layer, rackless mechanical stage with ceramic insert, low position right hand controls
  • N.A. 1.25 Abbe Condenser with iris diaphragm; slot for phase contrast or darkfield sliders
  • Coaxial coarse and fine focus controls
  • 3 watt Variable LED with field iris 5v USB charging port for personal mobile device
  • Dust cover, power cord, immersion oil and instruction manual
  • Warranty: 5-year limited warranty for parts, labor and electronic components; 1-year warranty on LED bulb

Specifications

Eyepiece PL-WF 10X/22 mm
Head Style Binocular
Lighting Type LED
Magnification Power 40X, 100X, 400X, 1000X
Model ACCU-SCOPE
Objective Types Plan Achromatic
Product Type Binocular LED Microscope
Voltage 110/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.