Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ACCU-SCOPE™ Ergo Binocular with Plan Achromat 2x, 4x, 10x, 20x Objectives with Diffusing Filter Slider

The new EXC-360 from ACCU-SCOPE delivers exceptional optical performance, versatility and durability for clinical, veterinary and education laboratory environments.
Supplier: ACCU-SCOPE™ EXC360PATHBE
Description
- Ergo tilting binocular viewing head (5° to 35°)
- Plan Achromat 2x, 4x, 10x and 20x objectives with diffusing filter slider
- PL10x/22 mm focusable eyepieces with eye cushions; accepts 24 mm reticle
- Coaxial focusing system with adjustable tension control and upper limit stop to prevent accidental damage to slides
- Stand: All metal structural frame with molded plastic protective shell; 5v USB-C charging port on back for personal mobile device
- Stage: Double-layer, rackless mechanical stage with ceramic insert; size 210 x 170 mm; X-Y movement range 78 x 51 mm, Low position right hand controls
- N.A. 1.25 Abbe Condenser with iris diaphragm; slot for phase contrast or darkfield sliders
- Coaxial coarse and fine focus controls
- 3W LED with variable intensity control; LED bulb is rated for over 25,000 hours of continuous use; internal universal power supply 110-240V
- Accessories: Dust cover, power cord, immersion oil and instruction manual
- Warranty: 5-year limited warranty for parts, labor and electronic components; 1-year warranty on LED bulb
Specifications
PL-WF 10X/22 mm | |
LED | |
ACCU-SCOPE | |
Trinocular LED Microscope |
Binocular, Tilting | |
20X, 40X, 100X, 200X | |
Plan Achromatic | |
110/240 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction