Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ ErgoDeck™ Smooth™ Interlocking Anti-Fatigue Mats

Catalog No. 19003151 Shop All Wearwell Tennessee Mat Company Inc. Products
Change view
Click to view available options
Color:
Black
Charcoal
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-003-151 Charcoal
19-003-150 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-003-151 Supplier Wearwell™ Supplier No. 568.78X18X18CHCS10

Ideal for cart traffic and pivoting, ErgoDeck™ Smooth™ features a high performance surface that makes rolling, stopping, and starting movements easier than ever.

  • Unlike soft mats that deform under load, ErgoDeck™ Smooth™ features a lightly textured surface that is easy to clean without compromising traction
  • Lightly textured surface is ideal for push carts and pivoting
  • Customize in 3 in. (8 cm) increments to fit any area or configuration
  • LockSafe™ Positive Interlocking System prevents separation
  • Easily replace single pieces or sections as needed to reduce costs
  • Optional 6 in. (22 cm) wide ramps are cart friendly, allowing easy on-off access
  • 100% Silicone Free PVC tiles provide maximum durability
  • Overall Thickness: 7/8 in. (22 mm)

Specifications

Thickness (English) 7/8 in.
For Use With (Application) Cart Traffic and Pivoting
Thickness (Metric) 23 mm
Style Smooth Tile
Model 568
Material PVC
Dimensions (L x W) 46 x 46 cm
Color Charcoal
Length (Metric) 46 cm

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.