Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ Arsenal™ Gear Bags

Catalog No. 191300556 Shop All Ergodyne Products
Change view
Click to view available options
Color:
Black
Red
Weight (English):
1.8 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Weight (English)
19-130-0556 Red 1.8 lb.
19-130-3924 Black 1.8 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-130-0556 Supplier Ergodyne™ Supplier No. 13005

Super-tough bags hold and separate turnout gear, equipment and personal items

  • Built with heavy-duty #10 double-pull zippers
  • 1000D super-tough nylon repels water and resists abrasions, tears, scuffs and punctures
  • Capacity: 7280 cu. in.
  • Dimensions: 16 x 21 x 15 in.
  • 2 in. wide webbing handle and shoulder straps
  • Imprinted with Maltese Cross

Specifications

Product Type Gear Bag
Color Red
Material Nylon, Double-coated Polyurethane
Quantity 1 Ea.
Weight (English) 1.8 lb.
Weight (Metric) 0.81 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.