Learn More
Description
- With 2 in. wide (5.1cm) 3M™ Scotchlite™ ANSI™ compliant stripes, one 360° horizontal and two vertical
- Two inside pockets, two outside pockets and one large zippered rear document/tablet pocket
- Zipper closure
Compliance
Meets ANSI/ISEA 107
Specifications
Specifications
| Color | Orange |
| Size | 4X-Large to 5X-Large |
| Material | Polyester |
| Size (English) Chest | 58 to 64 in. |
| No. of Pockets | 4 |
| Size (Metric) Chest | 147 to 163 cm |
| Tape Type | 2 in. W 3M™ Scotchlite™ reflective stripes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.