Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ GloWear™ 8385 4-in-1 High Visibility Jacket - Type R, Class 3

Catalog No. 19147474 Shop All Ergodyne Products
Change view
Click to view available options
Color:
Lime
Orange
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Size (Metric) Chest:
107 to 117 cm
117 to 127 cm
127 to 137 cm
137 to 147 cm
147 to 157 cm
86 to 91 cm
91 to 97 cm
97 to 107 cm
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size Size (Metric) Chest
19-147-474 Lime X-Large 107 to 117 cm
19-147-464 Orange Medium 91 to 97 cm
19-147-463 Orange Small 86 to 91 cm
19-147-465 Orange Large 97 to 107 cm
19-147-466 Orange X-Large 107 to 117 cm
19-147-470 Orange 5X-Large 147 to 157 cm
19-147-468 Orange 3X-Large 127 to 137 cm
19-147-467 Orange 2X-Large 117 to 127 cm
19-147-469 Orange 4X-Large 137 to 147 cm
19-147-471 Lime Small 86 to 91 cm
19-147-472 Lime Medium 91 to 97 cm
19-147-476 Lime 3X-Large 127 to 137 cm
19-147-477 Lime 4X-Large 137 to 147 cm
19-147-475 Lime 2X-Large 117 to 127 cm
19-147-478 Lime 5X-Large 147 to 157 cm
19-147-473 Lime Large 97 to 107 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Catalog No. 19-147-474 Supplier Ergodyne™ Supplier No. 24385
Add to Cart
Add to Cart
This item is not returnable. View return policy

Specifications

Size X-Large
Material Polyester
Color Lime
Closure Type Snap, Storm Front, Zipper
Certifications/Compliance ANSI ISEA 107 Class 3, Level 2
Construction 300 Denier Oxford Polyester
Coating Polyurethane
Liner Material Thinsulate™
No. of Pockets 8
Tape Type 2 in. 3M™ Scotchlite™ reflective stripes
Size (English) Chest 42 to 46 in.
Size (Metric) Chest 107 to 117 cm
For Use With (Application) Flagging crew, road construction, utility crew, survey crew, construction, railway workers
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.