Learn More
Description
- ANSI-compliant polyester polar fleece (8 oz.)
- Wicked™ treated
- 2 in. Level 2 ANSI-compliant reflective tape strips (one 360°, two vertical, four sleeves)
- Lime color
Compliance
Meets ANSI 107-Class III, EN 471-Class III standards
Specifications
Specifications
| Size | Small |
| Material | Polyester |
| Color | Lime Green |
| Certifications/Compliance | ANSI 107 Class 3, EN 471 |
| Tape Type | 2 in. reflective stripes |
| Length (English) | 10.25 in. |
| Length (Metric) | 26 cm |
| Height (English) | 15.25 in. |
| Height (Metric) | 38.7 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.