Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ GloWear™ 8205HL Type R Class 2 Super Econo Mesh Vest

Catalog No. 19147256 Shop All Ergodyne Products
Change view
Click to view available options
Color:
Lime
Orange
Size:
2X-Large to 3X-Large
4X-Large to 5X-Large
Large to X-Large
Small to Medium
Size (English) Chest:
36 to 44 in.
44 to 52 in.
52 to 58 in.
58 to 64 in.
Size (Metric) Chest:
112 to 132 cm
132 to 147 cm
147 to 163 cm
91 to 112 cm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size Size (English) Chest Size (Metric) Chest
19-147-256 Orange 2X-Large to 3X-Large 52 to 58 in. 132 to 147 cm
19-147-255 Orange Large to X-Large 44 to 52 in. 112 to 132 cm
19-147-250 Lime Small to Medium 36 to 44 in. 91 to 112 cm
19-147-252 Lime 2X-Large to 3X-Large 52 to 58 in. 132 to 147 cm
19-147-253 Lime 4X-Large to 5X-Large 58 to 64 in. 147 to 163 cm
19-147-254 Orange Small to Medium 36 to 44 in. 91 to 112 cm
19-147-257 Orange 4X-Large to 5X-Large 58 to 64 in. 147 to 163 cm
19-147-251 Lime Large to X-Large 44 to 52 in. 112 to 132 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 19-147-256 Supplier Ergodyne™ Supplier No. 20967
Add to Cart
Add to Cart
This item is not returnable. View return policy

Specifications

Color Orange
Size 2X-Large to 3X-Large
Size (English) Chest 52 to 58 in.
Size (Metric) Chest 132 to 147 cm
Tape Type 2 in. Reflective stripes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.