Learn More
Specifications
Specifications
| Color | Black |
| Product Type | Proflex™ Knee Sleeve |
| Design | Single layer, Neoprene four-way stretch Fabric |
| Size | Large |
| For Use With (Application) | Provide glove-like fit and comfortable wear and provides uniform support and warmth to affected area |
| Material | Neoprene |
| Model | 600 |
| Size (English) | 15 to 16 in. |
| Size (Metric) | 38 to 41 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.