Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ ProFlex™ 1500 Weight Lifters Style Back Support Brace

Catalog No. 19050805 Shop All Ergodyne Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Size (English) Waist:
25 to 30 in.
30 to 34 in.
34 to 38 in.
38 to 42 in.
42 to 46 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Waist
19-050-805 Large 34 to 38 in.
19-808-075 Small 25 to 30 in.
19-050-806 Medium 30 to 34 in.
19-050-804 X-Large 38 to 42 in.
19-808-076 2X-Large 42 to 46 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-050-805 Supplier Ergodyne™ Supplier No. 11473
Add to Cart
Add to Cart

Specifications

Color Black
Closure Type Adjustable
Product Type Proflex™ Back Support
Design Contoured
Size Large
For Use With (Application) Ideal for over-head lifting, material handling, construction, warehousing, distribution, maintenance, freight/ Baggage, assembly/fabrication, landscaping/grounds
Includes Lumbar pad insert
Material Nylon
Size (English) Waist 34 to 38 in.
Model 1500
Size (Metric) Waist 86 to 97 cm
Width (English) 7.75 in.
Width (Metric) 19.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.