Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ ProFlex™ 100HV Economy Spandex Hi-Vis Back Support Brace

Catalog No. 19039199B Shop All Ergodyne Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-039-199B Medium
19-039-199C Large
19-039-199D X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-039-199B Supplier Ergodyne™ Supplier No. 11883
Add to Cart
Add to Cart

Specifications

Color Hi-Vis Orange
Closure Type Adjustable two stage
Product Type Economy Back Support
Size Medium
For Use With (Application) Material handling, construction, warehousing/ distribution, maintenance, freight/baggage, assembly/fabrication, landscaping/grounds
Includes Non-conductive Polypropylene stays, hi-vis power panels, 1.25 in. adjustable knit suspenders, stretchable bias binding with zig-zag stitching
Material 280D Spandex
Size (English) Waist 30 to 34 in.
Model 100HV
Size (Metric) Waist 76 to 86 cm
Webbing Material Rubber
Webbing Type Tracked
Width (English) 6.25 in.
Width (Metric) 44.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.