Learn More
Description
- Premium 9 in. (22.9 cm) all-elastic body provides extra-firm support
- Contoured high-cut front panel for comfortable fit
- Non-conductive polypropylene stays for lon-lasting integrity
- Adjustable suspenders keep belt in place; easily detachable
- Rubber track webbing prevents ride while working
- Select appropriate sized belt from 25 to 58 in. (64 to 147 cm)
- Machine wash cold; air dry.
Specifications
Specifications
| Color | Black |
| Closure Type | Adjustable two stage |
| Product Type | Proflex™ Standard Back Support |
| Size | Small |
| For Use With (Application) | Material handling, construction, warehousing/ distribution, maintenance, freight/baggage, assembly/fabrication, landscaping/grounds |
| Includes | Contoured high-cut front panel, 1.5 in. detachable knit Elastic suspenders, stretchable bias binding with zig-zag stitching, non-conductive 8 in. Polypropylene stays |
| Length (English) Body | 9 in. |
| Length (Metric) Body | 22.8 cm |
| Material | Elastic |
| Size (English) Waist | 25 to 30 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.