Learn More
Description
- Slightly wider and longer cut conforms to the body's natural contours for superior comfort
- Durable 6000 polyester fabric cover with 15mm closed cell foam padding
Specifications
Specifications
| Color | Black |
| Closure Type | Hook and loop |
| Product Type | Proflex™ Soft Cap Knee pad |
| Design | 15 mm Closed-cell Foam Padding |
| Size | Universal |
| For Use With (Application) | Provide economical light duty knee protection for a range of applications like freight or baggage, flooring, landscaping, maintenance, carpentry, trades |
| Material | 600D Polyester |
| Model | 230 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.