Learn More
Description
- Lightweight, compact design helps to maintain a neutral position
- Patented Open-Center Stay™
- Contoured design follows natural shape of wrist for exact fit
- Neoprene body cloth conforms to wrist and hands for comfortable, glovelike fit
- Interior ventilation holes keep hands dry for added comfort
- Machine washable
- Blue
Order Info
Sold individually
Specifications
Specifications
| Color | Gray |
| Closure Type | Two stage hook and loop |
| Product Type | Proflex™ Wrist Support |
| Design | Contoured |
| Size | Large/X-Large |
| For Use With (Application) | Designed to relieve stress associated with repetitive strain and overuse injuries and also for food processing, picking, packing, assembly, fabrication, office, retail and light industrial |
| Includes | Patented open-center Stay™, interior ventilation holes |
| Hand | Right |
| Limitations | Limit downward wrist movement |
| Material | Neoprene |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.