Learn More
Description
- Amara synthetic leather palm
- Breathable air-mesh back
- Reinforced fingertips
- Terry thumb brow wipe
- Gauntlet cuff
Specifications
Specifications
| Back Material | Mesh |
| Coating Material | Uncoated |
| Color | Black |
| Hand | Specific |
| Material | Synthetic Leather |
| Product Type | Mechanic's Gloves |
| Size | Medium |
| Glove Cuff Style | Gauntlet |
| Series | ProFlex™ 815 |
| Length (English) | 8 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.