Learn More
Description
- Breathable, 3-layer stretch spandex back
- Textured silicone palm and fingers
- Neoprene knuckle pad
- Low-profile closure with woven elastic cuff
- Pull tab for easy on and off
- Terry thumb brow wipe
Specifications
Specifications
| Coating Material | Silicone |
| Color | Black |
| Exterior Finish | Partially Textured |
| Hand | Specific |
| Material | Spandex, Neoprene |
| Product Type | Mechanic's Gloves |
| Size | Medium |
| Finger Style | Full |
| For Use With (Application) | Assembly, Distribution, Material Handling, Packaging, and Warehousing |
| Glove Cuff Style | Elasticated |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.