Learn More
Ergodyne™ ProFlex™ 9012 Certified Anti-Vibration Gloves with Wrist Support
Shop All Ergodyne ProductsDescription
- Patented Nu2O2™ polymer pad
- Pigskin leather palm and fingers
- Built-in wrist support with patented Open-Center Stay™ technology
- Low-profile closure with woven elastic cuff
- Neoprene knuckle pad
- Anti-odor treatment
Specifications
Specifications
| Certifications/Compliance | ANSI S2.73/ISO 10819:1996 |
| Cuff Material | Elastic |
| Color | Black |
| Hand | Specific |
| Material | Pigskin Leather |
| Product Type | Anti-vibration Gloves |
| Size | Large |
| For Use With (Application) | Power Tools, Repetitive Motion |
| Glove Cuff Style | Hook and Loop |
| Series | ProFlex™ 9012 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.