Learn More
Description
- Molded TPR armor on knuckles, fingers and carpal bone provides impact protection, pinch injury prevention, and blow deflection
- 5 mm EVA padding protects the metacarpal, palm, and ulnar regions
- Abrasion-resistant PVC on palm and three fingers limits liquid penetration
- Nonslip Armortex™ reinforcement zones on thumb saddle and index finger for enhanced grip and durability
- Various flex zones in the armor for high dexterity
- Reflective accents and hi-vis color scheme for optimal hand visibility
- Contoured neoprene cuff with reflective pull-on tab resists snagging while offering a secure fit and easy on/off
- Suitable for applications such as oil/gas drilling, extraction and refining, fracking, tool pushing, mining, demolition, heavy construction, and more
Specifications
Specifications
| Cuff Material | Neoprene |
| Coating Material | PVC |
| Color | Hi-vis Lime Green, Hi-vis Orange, Black |
| Hand | Specific |
| Material | Thermoplastic Rubber |
| Product Type | Anti-impact Gloves |
| Size | Large |
| For Use With (Application) | Oil/Gas Drilling, Extraction, Mining, Demolition, and Heavy Construction |
| Glove Cuff Style | Open |
| Series | ProFlex™ 925 F(x) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.