Learn More
Description
- Durable woven elastic
- Single hook and loop closure
- Ambidextrous
- Food processing
- Picking/packing
- Assembly/fabrication
Specifications
Specifications
| Color | Tan |
| Closure Type | Hook and loop |
| Product Type | Proflex™ Wrist Wrap |
| Size | Large/X-Large |
| For Use With (Application) | Food processing, picking, packing, assembly, fabrication |
| Includes | Thumb loop |
| Hand | Ambidextrous |
| Material | Woven Elastic |
| Model | 420 |
| Size (English) | 7 to 9 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.