Learn More
Description
- Surgical Design™ Premium products exceed performance and quality expectations
- Handles ergonomically designed for precision work
- Comfortable, reusable
- Blades slide on smoothly and securely
- Superb quality and workmanship
- Premium surgical grade stainless steel
- Corrosion protected by passivation and ultrasonic cleaning
- Sterilizable by EtOH/Gamma Radiation
- Fully autoclavable
Specifications
Specifications
| Product Type | Ergonomic Scalpel Handle |
| Handle Type | Ergonomical |
| Size | # 8 |
| For Use With (Equipment) | 60 and 70 Series Scalpel Blades |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Certifications/Compliance | ISO, GMP |
| Autoclavable | Autoclavable |
| Handle Material | PVC |
| Color | Green |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.