Learn More
Fisherbrand™ Erie Polyurethane Chair - Desk Height with Adjustable Arms, Round Tube Base and Stationary Glides in Polyurethane
Shop All Fisherbrand ProductsDescription
- Adjustable from 18-23.25 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- 2-way adjustable arm rests adjust up and down
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Seating Chair |
| With Lumbar Support | No |
| Footrest | No |
| Seating Height | Desk Height |
| Load Bearing Capacity (Metric) | 136 kg |
| With Armrest | Yes |
| With Casters | No |
| With Tilt | No |
| Foot Type | Black-non-marring bell glides (suitable for both hard and carpeted floors) |
| With Backrest | Yes |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.