Learn More
Fisherbrand™ Erie Polyurethane Chair - High Bench Height with Adjustable Arms, Round Tube Base and Stationary Glides in Polyurethane
Shop All Fisherbrand Products

Description
- Adjustable from 25.25-35 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- 2-way adjustable arm rests adjust up and down
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Seating Chair |
| Back Style | Standard |
| Color | Black |
| Base Material | Powder-coated Steel |
| Adjustable | Yes |
| Arm Style | 2-way adjustable (move up and down) |
| Adjustable (Height) | 25.25 to 35 in. |
| Seating Height | High Bench Height |
| Base Style | Powder-coated steel with fixed foot ring |
| With Tilt | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.