Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Erie Polyurethane Chair - Medium Bench Height with Adjustable Arms and Casters in Polyurethane

Catalog No. 15000544 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
Adjustable (Height):
18.75 to 26.25 in.
19.5 to 24.5 in.
With Armrest:
No
Yes
With Casters:
No
Yes
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Adjustable (Height) With Armrest With Casters
15-000-544 Gray 19.5 to 24.5 in. No No
14-400-425 Black 18.75 to 26.25 in. Yes Yes
14-000-695 Blue 18.75 to 26.25 in. Yes Yes
15-000-790 Gray 18.75 to 26.25 in. Yes Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 15-000-544
Add to Cart
Add to Cart
This item is not returnable. View return policy

Fisherbrand™ Erie Polyurethane Chairs are height adjustable for use at 36 in. work surfaces and feature handle in the back rest, adjustable arms, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 18.75-26.25 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • 2-way adjustable arm rests adjust up and down
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Purpose Seating
Back Style Standard
Lift Type Pneumatic
Weight (English) 32 lb.
Load Bearing Capacity (English) 300 lb.
Adjustable (Height) 19.5 to 24.5 in.
Adjustable Yes
Warranty 15 year parts, lifetime on pneumatic lift
With Casters No
Load Bearing Capacity (Metric) 136 kg
Wheel Type Black, non-marring, stationary glides (suitable for both hard and carpeted floors) built into the base
Color Gray
Frame Material Black powder-coated steel base with fixed foot ring
With Armrest No
With Lumbar Support No
Weight (Metric) 14.52 kg
With Backrest Yes
Footrest Yes
With Tilt Yes
Material Polyurethane
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.