Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Erie Polyurethane Chair - Medium Bench Height with Adjustable Arms, Round Tube Base and Casters in Polyurethane

Catalog No. 15000547 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
With Casters:
No
Yes
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color With Casters
15-000-547 Gray No
14-400-438 Black Yes
14-000-696 Blue Yes
15-000-793 Gray Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 15-000-547
Add to Cart
Add to Cart
This item is not returnable. View return policy

Erie Polyurethane Chairs with Round Tube Base is height adjustable for use at 36 in. work surfaces and features handle in the back rest, adjustable arms, fixed foot ring, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 23 to 30.5 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • 2-way adjustable arm rests adjust up and down
  • Black, powder-coated steel base with fixed foot ring
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Purpose Seating
Back Style Standard
With Tilt No
Lift Type Pneumatic
With Lumbar Support No
With Casters No
Warranty 15 year parts, lifetime on pneumatic lift
Footrest Yes
Wheel Type Black, non-marring, stationary bell glides (suitable for both hard and carpeted floors)
With Backrest Yes
Adjustable Yes
With Armrest No
Weight (Metric) 15.88 kg
Weight (English) 35 lb.
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Color Gray
Frame Material Polished Cast Aluminum
Adjustable (Height) 24.75 to 35 in.
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.