Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Erie Polyurethane Chair - Medium Bench Height with Casters in Polyurethane

Catalog No. 15000542 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
Adjustable (Height):
18.75 to 26.25 in.
19.5 to 24.5 in.
With Casters:
No
Yes
Footrest:
No
Yes
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Adjustable (Height) With Casters Footrest
15-000-542 Gray 19.5 to 24.5 in. No Yes
14-000-701 Blue 18.75 to 26.25 in. Yes No
14-400-409 Black 18.75 to 26.25 in. Yes No
15-000-788 Gray 18.75 to 26.25 in. Yes No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 15-000-542
Add to Cart
Add to Cart
This item is not returnable. View return policy

Fisherbrand™ Erie Polyurethane Chairs are height adjustable for use at 36 in. work surfaces and feature handle in the back rest and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 18.75-26.25 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Purpose Seating
Back Style Standard
With Lumbar Support No
Footrest Yes
With Tilt No
Wheel Type Black, non-marring, stationary glides (suitable for both hard and carpeted floors) built into the base
Weight (English) 31 lb.
Weight (Metric) 14.06 kg
With Backrest Yes
With Casters No
Warranty 15 year parts, lifetime on pneumatic lift
With Armrest No
Lift Type Pneumatic
Adjustable (Height) 19.5 to 24.5 in.
Load Bearing Capacity (Metric) 136 kg
Color Gray
Adjustable Yes
Frame Material Black powder-coated steel base with fixed foot ring
Load Bearing Capacity (English) 300 lb.
Material Polyurethane
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.