Learn More
Fisherbrand™ Erie Polyurethane Chair - Medium Bench Height with Chrome Foot Ring and Casters in Polyurethane
Shop All Fisherbrand Products

Description
- Adjustable from 18.75-26.25 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Seating Chair |
| Load Bearing Capacity (Metric) | 136 kg |
| With Backrest | Yes |
| With Casters | Yes |
| Foot Type | Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
| Includes | Round tube chrome foot ring with internal lock |
| Footrest Size (English) | 20 in. |
| Footrest | Yes |
| Load Bearing Capacity (English) | 300 lb. |
| Seating Height | Medium Bench Height |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.