Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Erie Polyurethane Chair - Medium Bench Height with Round Tube Base and Stationary Glides in Polyurethane

Catalog No. 14400419 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
With Casters:
No
Yes
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color With Casters
14-400-419 Black No
14-000-703 Blue No
15-000-546 Gray Yes
15-000-792 Gray No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-400-419
Add to Cart
Add to Cart

Erie Polyurethane Chair with Round Tube Base is height adjustable for use at 36 in. work surfaces and features handle in the back rest, fixed foot ring, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 21 to 28.5 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
With Lumbar Support No
Load Bearing Capacity (Metric) 136 kg
Footrest No
With Casters No
With Armrest No
Load Bearing Capacity (English) 300 lb.
Adjustable (Height) 21 to 28.5 in.
Color Black
With Backrest Yes
Seating Height Medium Bench Height
Back Style Standard
Base Material Powder-coated Steel
With Tilt No
Base Style Powder-coated steel with fixed foot ring
Adjustable Yes
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.