Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Erie Polyurethane ESD Chair Medium Bench Height with Casters

Catalog No. 15003715 Shop All Fisherbrand Products
Change view
Click to view available options
In Black Polyurethane
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15-003-715 In Black Polyurethane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-003-715
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Black polyurethane medium bench height ESD chair.

  • Adjustable from 19.5 to 27 in. from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • Cast-aluminum base
  • Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
Footrest No
With Backrest Yes
With Lumbar Support No
With Tilt No
With Casters Yes
With Armrest No
Weight (English) 33 lb.
Wheel Type ESD Casters
Width (Metric) 46 cm
Width (English) 18 in.
Seating Height 19.5 to 27 in.
Holds 300 lb.
Upholstery No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Lift Type Pneumatic
Frame Material Cast Aluminum
For Use With (Application) Controlled Environment
Frame Type Chrome Cast Aluminum
Finish Chrome
Color Black
Adjustable (Height) 19.5 to 27 in.
Adjustable Yes
Autoclavable Not Autoclavable
Back Style Standard
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.