Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Erlenmeyer Flask, 24/40 Joint
SDPSCI_ED

Catalog No. S15733 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
300 mL
500 mL
1000 mL
2000 mL
Catalog No. Capacity (Metric)
S15733 250 mL
S16094 125 mL
S16095 300 mL
S15998 500 mL
S15737 2000 mL
S16048 1000 mL
6 options

Catalog No. S15733

Supplier: United Scientific™ UNJTERFL250

Only null left
Add to Cart
Add to Cart

Made from ASTM E-438 Type-1 Class A, Borosilicate 3.3 glass

  • Borosilicate glass flasks are designed to give the best combination of thermal shock resistance and physical strength.
  • Feature 24/40 jointed sockets and graduations in durable white enamel.
  • Made from ASTM E-438 Type-1 Class A, Borosilicate 3.3 glass.
  • These flasks comes with ground joints manufactured as per ASTM E-1404, Type 2, Class-1 requirement.
  • The flasks are printed in white color enamel.

Specifications

Capacity (Metric) 250 mL
Material Borosilicate Glass (3.3)
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Joint
Sterility Non-sterile
Bottom Shape Flat
Closure Type 24/40 Joint
Surface Treatment No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.