Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Erlenmeyer Flask, Narrow Neck
SCI_ED

Catalog No. S88906 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
150 mL
250 mL
50 mL, 100 mL, 250 mL
500 mL
1000 mL
50 mL, 150 mL, 250 mL, 500 mL, 1000 mL
2000 mL
500 mL, 1000 mL, 2000 mL
3000 mL
5000 mL
No. per Pack:
1 Ea.
3 Pk.
5 Pk.
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) No. per Pack
S88906 25 mL 1 Ea.
S88905 10 mL 1 Ea.
S27996 50 mL 1 Ea.
S15465 100 mL 1 Ea.
S88907 150 mL 1 Ea.
S487649 250 mL 1 Ea.
S15470 500 mL 1 Ea.
S88908 1000 mL 1 Ea.
S88909 2000 mL 1 Ea.
S88910 3000 mL 1 Ea.
S40679 5000 mL 1 Ea.
S88913 50 mL, 100 mL, 250 mL 3 Pk.
S88911 500 mL, 1000 mL, 2000 mL 3 Pk.
S88912 50 mL, 150 mL, 250 mL, 500 mL, 1000 mL 5 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. S88906 Supplier Eisco™ Supplier No. CH0424B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

High quality borosilicate 3.3 glass Erlenmeyer Flask with narrow neck design.

  • Conical Erlenmeyer flask with graduations
  • Made from high quality borosilicate glass
  • Conical shape with narrow neck
  • As per DIN ISO 1773 standard

Warranty and Services

1 year limited manufacturer warranty.

Specifications

Capacity (Metric) Media 25 mL
Certifications/Compliance DIN ISO 1773
Color Clear
Description Chemical durability
Capacity (Metric) 25 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Heating/Holding Liquids
Graduations 12.5 mL
Height (Metric) 7 cm
Length (Metric) 4 cm
Neck Style Narrow
No. per Pack 1 Ea.
Product Type Erlenmeyer Flask
Shape Conical
Weight (English) 0.1 lb.
Width (Metric) 4 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Bottom Shape Flat
Surface Treatment Non-treated
Quantity 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.