Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Erlenmeyer Flasks with Screw Caps

Catalog No. 01670667 Shop All BrandTech Scientific Products
Change view
Click to view available options
Capacity (Metric):
75 mL
125 mL
250 mL
500 mL
1000 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-670-667 75 mL
01-670-668 125 mL
01-670-669 250 mL
01-670-670 500 mL
01-670-671 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 01-670-667 Supplier BRANDTECH™ VITLAB™ Supplier No. 566941
Add to Cart
Add to Cart
This item is not returnable. View return policy

Erlenmeyer flasks of highly translucent polypropylene are well suited for cell culture and storage.

  • Blue screened increments provide approximate volumes
  • All sizes feature GL 45 threaded caps
  • Screw caps provide a secure seal without liners
  • Made of break-resistant polypropylene
  • To preserve markings, cleaning at no higher than 60°C is recommended.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 2.6 oz.
Certifications/Compliance Food Safe per EU regulation No. 10/2011
Closure Color Blue
Closure Material Polypropylene
Color Translucent
Capacity (Metric) 75 mL
Material Polypropylene
For Use With (Application) Cell Culture
Graduation Range 25 mL - 75 mL
Graduations 12.5 mL
Product Type Erlenmeyer Flask
Autoclavable Autoclavable
Disposable Limited-use
Graduated Yes
Mouth Style Wide
Sterility Non-sterile
Bottom Shape Non-baffled
Closure Type Screw
Closure Size GL 45
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.