Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Erlenmeyer Flasks with Blue Screw Closures
SCI_ED

Catalog No. S34081E Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
75 mL
250 mL
1000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S34081E 1000 mL
S34081C 250 mL
S34081A 75 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S34081E Supplier Dynalon™ Supplier No. 341505
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Highly transparent, wide mouth erlenmeyer flasks with blue polypropylene screw closures and printed blue graduations.

  • Translucent, wide-mouth, conical flasks with blue polypropylene screw closures
    • Flasks can also take stoppers
  • Excellent chemical resistance and well suited for storage and cultivation of cell cultures
  • Far safer than glass flasks for use in incubator shakers due to the break resistance of plastic
  • Suitable for microwaves
  • To preserve markings, cleaning at no higher than 60°C is recommended
  • Autoclavable with excellent chemical resistance
    • NOTE: Before autoclaving, set closure on top of flask without engaging the threads to prevent accidental implosion

Specifications

Capacity (English) 33.8 oz.
Certifications/Compliance (EU) No. 10/2011
Closure Color Blue
Closure Material Polypropylene
Color Translucent
Description Erlenmeyer
Diameter (English) Outer 5.51 in.
Diameter (Metric) Base 140 mm
Capacity (Metric) 1000 mL
Material Polypropylene
Graduation Range 400 to 1000 mL
Graduations 200 mL
Height (English) 9.06 in.
Height (Metric) 230 mm
Shape Conical
Standard Taper Joint 45/50
Width (English) 5.51 in.
Width (Metric) 140 mm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Wide
Sterility Non-sterile
Bottom Shape Plain
Closure Type Screw
Diameter (Metric) Outer 140 mm
Closure Size 45 GL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.