Learn More
Thermco™ Ertco™ ASTM 17F
Description
- Saybolt Viscosity
- 66°F TO 80°F
- Mercury
- Total Immersion
- Strict manufacturing procedures and quality controls insure full compliance to ASTM E-1
- High quality instruments are made from annealed glass and have been extensively aged for minimal scale error and stability
- Each ERTCO™ ASTM thermometer is designed for specific application testing and can be calibrated to your specific requirements
Specifications
Specifications
| Certifications/Compliance | No |
| For Use With (Application) | Viscosity Saybolt |
| Length (Metric) | 275 mm |
| Material | Glass |
| Thermometer Fill | Mercury |
| Product Type | Liquid-in-glass thermometer |
| Min. Temperature (Metric) | 19°C |
| Temperature Range (English) | 66°F to 80°F |
| Accuracy | ±0.2°F |
| Immersion Length | Total |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.