Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco™ Ertco™ ASTM 5C

Catalog No. 04500071
Change view
Click to view available options
Accuracy:
±0.5°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy
04-500-071 ±0.5°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-500-071 Supplier Thermco™ Supplier No. ACC005C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Manufactured in accordance with specifications of the American Society for Testing and Material

  • Cloud & Pour
  • -38°C TO 50°C
  • Mercury
  • Partial Immersion
  • Strict manufacturing procedures and quality controls insure full compliance to ASTM E-1
  • High quality instruments are made from annealed glass and have been extensively aged for minimal scale error and stability
  • Each ERTCO™ ASTM thermometer is designed for specific application testing and can be calibrated to your specific requirements

Specifications

Certifications/Compliance No
For Use With (Application) Cloud & Pour, High
Length (Metric) 230 mm
Material Glass
Thermometer Fill Mercury
Product Type Liquid-in-glass thermometer
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) -36°F
Min. Temperature (Metric) -38°C
Temperature Range (English) -36.4°F to 122°F
Temperature Range (Metric) -38°C to 50°C
Accuracy ±0.5°C
Immersion Length 108 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.