Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PURELL™ ES10 Dispenser Floor Stand with White Automatic Hand Sanitizer Dispenser
SDP

Dispenser floor stand with automatic dispenser helps promote focus on well-being with a freestanding design that can be placed nearly anywhere. Choose from graphite or white color options.

$154.80 - $173.90

Specifications

Length (English) 28.5 in.
Length (Metric) 72.4 cm
Width (English) 13.5 in.
Width (Metric) 34.3 cm
Height (English) 5.75 in.
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
19-043-378
SDP
Accessories View Documents
PURELL™
8214DS
Graphite
Case for $154.80
Only null left
Add to Cart
 
19-043-379
SDP
Accessories View Documents
PURELL™
8210DS
White
Case for $173.90
Only null left
Add to Cart
 
Description

Description

  • The PURELL ES10 floor stand automatic dispenser helps promote well-being with a freestanding design that can be placed nearly anywhere. It's an ideal solution for high-traffic areas. The included PURELL™ ES10 Automatic Dispenser provides an easy and convenient way to access hand sanitizer.

    Place the floor stand wherever hand sanitizer is needed and make hand hygiene available anywhere. The low-profile baseplate is designed to maximize stability while being lightweight, allowing you to quickly move it around and clean surrounding areas. The included PURELL™ ES10 Automatic Dispenser uses PURELL™ ES10 Hand Sanitizer 1200 mL transparent refills (sold separately) that allow you to check refill levels without opening the dispenser.

    Each refill includes a fresh AA battery so you never need to change or buy batteries. PURELL™ Hand Sanitizer refills for ES10 dispensers include 8353-02, 8351-02, 8357-02. Refills are factory sealed to help eliminate the risk of contamination.

    Case includes 1 - PURELL™ ES10 Dispenser Floor Stand with White Automatic Dispenser.

Specifications

Specifications

28.5 in.
13.5 in.
5.75 in.
Hand Sanitizer
Freestanding
72.4 cm
34.3 cm
14.6 cm
Plastic
1
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.