Learn More
PURELL™ ES10 Floor Stand

Floor stand for PURELL™ ES10 touch-free dispenser (dispenser included).
Supplier: PURELL™ 8214DS
Description
- The PURELL™ ES10 Dispenser Floor Stand with Graphite Automatic Dispenser helps promote well-being with a freestanding design that can be placed nearly anywhere. It's an ideal solution for high-traffic areas. The included PURELL™ ES10 Automatic Dispenser provides an easy and convenient way to access hand sanitizer.
Place the floor stand wherever hand sanitizer is needed and make hand hygiene available anywhere. The low-profile baseplate is designed to maximize stability while being lightweight, allowing you to quickly move it around and clean surrounding areas.
The included PURELL™ ES10 Automatic Dispenser uses PURELL™ ES10 Hand Sanitizer 1200 mL transparent refills (sold separately) that make it easy to check product levels without opening the dispenser. Each refill includes a fresh AA battery so you never need to change or buy batteries. PURELL Hand Sanitizer refills for ES10 dispensers include 8353-02, 8351-02, 8357-02. Refills are factory sealed to help eliminate the risk of contamination.
Case includes 1 - PURELL ES10 Dispenser Floor Stand with Graphite Automatic Dispenser. Dispenser includes a drip tray that reduces maintenance and helps keep the dispensing area clean.
Floor stand dimensions (H x W x L) are 51.82 x 15.56 x 11.75 in.
ADA Dispense Point is 41.75 in.

Specifications
Custom Color Floor Stand | |
28.5 in. | |
13.5 in. | |
5.75 in. | |
Hand Sanitizer | |
Freestanding | |
Front-loading with Opening |
Graphite | |
72.4 cm | |
34.3 cm | |
14.6 cm | |
Plastic | |
1 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.