Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PURELL™ ES10 Hand Sanitizer Dispenser
SDP

Catalog No. 19043374 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Color:
Chrome
Graphite
White
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-043-374 Graphite
19-043-372 Chrome
19-043-375 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-043-374 Supplier PURELL™ Supplier No. 8324E1
Add to Cart
Add to Cart

Touch-free dispenser for PURELL™ ES10 1200 mL hand sanitizer refills. Available in three colors.

  • product levels without opening the dispenser.

    The refill bottle, collar, and AA battery are easy to pull apart and recycle. The ES10 dispenser has a slim profile that fits in tight spaces. And the unit quietly dispenses highly effective, rich foam hand sanitizer, delivering more ways to impress. It's our simplest, most sustainable, touch-free dispensing system.

    Case Includes: 1 — PURELL ES10 Automatic Hand Sanitizer Dispenser in Graphite can be mounted with included adhesive tape or screws (not included). PURELL Hand Sanitizer refills (sold separately) for ES10 dispensers include 8351-02, 8351-02-CV, 8353-02, 8357-02.

    Dispenser dimensions (H x W x L) are 10.31 x 4.33 x 3.96 in.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Automatic Dispenser
Color Graphite
Length (English) 10.76 in.
Length (Metric) 27.3 cm
Width (English) 6.45 in.
Width (Metric) 16.4 cm
Height (English) 4.76 in.
Height (Metric) 12 cm
Holds Hand Sanitizer
Material Plastic
Mounting Freestanding or Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.