Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Purell™ ES4 Push-Style Hand Sanitizer Dispenser

Reliable and easy to maintain push-style hand sanitizer dispenser.
$6.33
Specifications
Product Type | Hand Sanitizer Dispenser |
---|---|
Length (Metric) | 10 cm |
Width (Metric) | 139.95 mm |
Height (Metric) | 358.65 mm |
Holds | Hand Sanitizer |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-043-807
![]() |
Gojo Industries Inc
502001 |
White |
Each for $6.33
|
|
|||||
19-043-810
![]() |
Gojo Industries Inc
502401 |
Graphite |
Each for $6.33
|
|
|||||
Description
- Reliable
- Easy to maintain
- Push-style hand sanitizer dispenser
- Elegant design
- AT-A-GLANCE™ refills provide the easiest way to see when refills need to be changed
- Uses PURELL™ ES4 1200 ml Hand Sanitizer refills
- SANITARY SEALED™ PET refill bottle with removable collar for easy recycling
- LOCK OR NOT™ technology - can convert to a locking system
Specifications
Hand Sanitizer Dispenser | |
139.95 mm | |
Hand Sanitizer | |
Wall Mount | |
Open Top | |
ADA Compliant | |
1 Ea. |
10 cm | |
358.65 mm | |
Plastic | |
1 | |
1200 mL | |
Sanitizer Dispenser |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title