Learn More
Description
- Self-contained units of a single organism.
- Available in a pack of 2 or 6, KWIK-STIKs are universally used for all types of microbiological control testing.
Specifications
Specifications
| ATCC® | NCTC 13353 |
| Biosafety Level | 2 |
| Certifications/Compliance | Clinical Laboratory Standards Institute (CLSI) |
| Content And Storage | 2°C to 8°C |
| Format | KWIK-STIK 2 Pack |
| Manufacturing Origin | United States |
| Product Type | Quality Control Organism |
| For Use With (Application) | Antimicrobial Susceptibility Testing, Microbial Identification |
| Packaging Type | Plastic Canister |
| Quantity | 2 KWIK-STIK |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
