Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ ESD-compatible TED Electric Desks

Catalog No. 14715962
Change view
Click to view available options
Width (English):
35.43 in.
43.31 in.
70.87 in.
For Use With (Equipment):
Treston M30 Upright Desk
Treston M60 Upright Desk
Weight (English):
104 lb.
115 lb.
150 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) For Use With (Equipment) Weight (English)
14-715-962 43.31 in. Treston M30 Upright Desk 115 lb.
14-715-961 35.43 in. Treston M30 Upright Desk 104 lb.
14-715-963 70.87 in. Treston M60 Upright Desk 150 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 14-715-962 Supplier Treston™ Supplier No. 14CTED811US49
Add to Cart
Add to Cart
This item is not returnable. View return policy

The Treston™ TED Electric Desk comes with quick, silent, and wide height adjustment allowing for a tailored experience for each individual. This ergonomic sit-stand desk perfectly suits light-duty assembly work, packing applications, R&D, and industrial offices.

  • Quick and Silent Adjustment: 1 in./sec.
  • Electro Static Discharge (ESD) Protected Model with ESD laminate top
  • Desk Load Capacity: 440 lb.
  • Above-desk Add-ons: 176 lb.
  • Uprights sold separately for attachment of accessories above the work surface (order accessories according to table upright module size)
  • Pre-drilled holes for upright attachment
  • Includes plugs when uprights are not attached
  • Adapts to different needs with multiple accessories

Specifications

Product Type Sit/Stand Desk
For Use With (Equipment) Treston M30 Upright Desk
Width (English) 43.31 in.
Weight (Metric) 52 kg
Voltage 100/240 V
No. of Drawers None
Warranty 2 Years
No. of Shelves None
Includes Hardware and Control Switch
Load Bearing Capacity (Metric) 200 kg
Weight (English) 115 lb.
Width (Metric) 1100 mm
Load Bearing Capacity (English) 440 lb.
Hertz 50/60 Hz
Color Light Gray
Depth (English) 31.5 in.
Finish Powder Coat
For Use With (Application) Static-free Work
Adjustable (Height) 24.8 to 50 in.
Certifications/Compliance ESD, CE
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.