Learn More
CritiCore Protective Wear ESD Grid Cleanroom Boots
Description
- With a unique anti-slip tread pattern featuring 30% more traction and a high sidewall
- Boots feature a gray molded sole and 45.7 cm (18 in.) fabric uppers with tunneled elastic at ankle and top
- Three male snaps and one female snap at top for size adjustment, plus one reinforced snap on back of boot for coverall leg attachment
- For added durability in toe and heel areas, a reinforced fabric band is sewn around the perimeter of the sidewall
- Buckle includes color-coded webbing for easy size identification
- All seams are laser-cut or pre-serged
- Thread is silicon-free
- Specifcation material attribute value indicates the 98% Polyester, 2% Carbon
- They are gamma sterilization stable and made with 2% carbon grid fabric for excellent electrostatic dissipation (ESD)
- Applications include micro-electronics, semi-conductor manufacturing, and nano research
Specifications
Specifications
| Certifications/Compliance | ISO Class 5 Cleanrooms and above |
| Closure Type | Gladiator Strap |
| Color | White |
| For Use With (Application) | Micro-electronics, semi-conductor manufacturing, and nano research |
| Height (English) | 18.75 in. |
| Height (Metric) | 47.625 cm |
| Length (English) | 12 in. |
| Length (Metric) | 30.48 cm |
| Material | NANO C3 |
| Seam Type | Pre-serged/Felled |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.