Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CritiCore Protective Wear ESD Grid Cleanroom Coveralls

Catalog No. 18111155
Change view
Click to view available options
Size:
2X-Small
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-111-155 3X-Large
18-111-148 2X-Small
18-111-149 X-Small
18-111-150 Small
18-111-151 Medium
18-111-152 Large
18-111-153 X-Large
18-111-154 2X-Large
18-111-156 4X-Large
18-111-157 5X-Large
18-111-158 6X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. 18-111-155 Supplier CritiCore Protective Wear Supplier No. 13C23065NANO013XLWHT
Add to Cart
Add to Cart
This item is not returnable. View return policy

ESD Grid cleanroom coveralls stand up to repeated launderings while still maintaining particle control.

  • Made with durable ESD grid material and advanced garment construction methods
  • Coveralls include knit cuffs with 6% carbon Belltron fiber, a full-length, lint-limiting front zipper with two top snaps at neck, and a mandarin collar
  • The bottom of the legs include three male snaps and one female snap for adjustment, plus three male snaps on the back of the leg for boot attachment
  • All seams are laser-cut or pre-serged
  • Thread is silicon-free
  • Designed for controlled environments that need electrostatic dissipation
  • Fabric features a 2% carbon grid, and is constructed of a dense twill 100% multi-filament yarn that guards against airborne particles, bacteria, and lint
  • Applications include micro-electronics and semi-conductor manufacturing

Specifications

Product Type Cleanroom Coveralls
Size 3X-Large
Gender Unisex
Material Polyester, Carbon
Color White
Disposable Reusable
Ankle Style Snap
Cuff Style Knit
Neck Style Collared
Closure Type Front Zipper with Neck Snaps
Seam Type Serged
Sterility Non-sterile
Resistance Anti-static, Liquid, Particle, Water
Collar Type Mandarin
Certifications/Compliance IEST RP CC03
Description ESD Grid
Latex Free Yes
Size (English) Chest 63 in.
Size (English) Inseam 32 in.
Size (English) Waist 62 in.
Size (Metric) Chest 160.02 cm
Size (Metric) Inseam 81.28 cm
Size (Metric) Waist 157.48 cm
Sleeve Style Raglan
For Use With (Application) Micro-electronics, Semi-conductor Manufacturing
Length (English) Sleeve 41 in.
Length (Metric) Sleeve 104.14 cm
Quantity 1/Ea.
Cleanroom Class Class 100 (ISO 5)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.