Learn More
Transforming Technologies ESD Groundable Cleanroom Hood, White

Description
The ESD Cleanroom Hood is designed for use in controlled environments when static control is paramount. Cleanrooms, typically utilized for scientific research or specialized industrial production, require specific PPE that limits contamination and provides multi-faceted protection. The TX4000 ESD Cleanroom Garment System protects the environment from the number one source of contamination and static found in cleanrooms – people. Electrostatic charge is an invisible contaminant and has the potential to degrade or destroy both product and equipment, as well as attract unwanted particles. Controlling these charges with the TX4000 Garment System throughout the controlled environment is essential to a productive manufacturing process.
- TX4000 ESD Grid Fabric—99% Polyester / 1% Carbon
- Open face with snap-under-the-chin closures
- Two vertical snaps at each side of temples
- Vertical and horizontal snaps in back and shoulders
- Rolled hem
- Electrically connects to ESD coverall for ground continuity with two snaps
- Product Circularity: Reusable / Launderable
- ISO Cleanroom: ISO 6 (Class 1000)
- Meets standards required for ANSI/ESD S20.20.
Specifications
Specifications
| Product Type | ESD Cleanroom Hood |
| Size | Large |
| Material | Polyester, Carbon |
| Color | White |
| Closure Type | Snap Front |
| Disposable | Reusable |
| Certifications/Compliance | ANSI/ESD S20.20 |
| Includes | Hood |
| Construction | Woven Polyester |
| For Use With (Application) | Anti-Static Cleanroom |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.