Learn More
CritiCore Protective Wear ESD Knit Full Length Lab Coats
Description
- Bellton™ ESD knit cuff
- Reusable ESD Knit fabric
- Reinforced snap front closure
- Grounding snaps on pockets and under arms
- ESD compliance indicator label
- Qualifies as a groundable, static control garment
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | Medium |
| Gender | Unisex |
| Material | Polyester |
| Color | Blue |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistance | Static |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.