Learn More
Treston™ ESD Laminate Top with 180° Front Comfort Edge
Description
- Electrostatic dissipative laminate designed for use in static-sensitive environments
- Low electrical resistance: surface to ground <1 x 109 ohms
- Resistant to most common solvents, hot solder and fluxes
- Work surfaces must be grounded for proper dissipation
- Includes ground bolt
Specifications
Specifications
| Product Type | Work Surface |
| Includes | Ground Bolt |
| For Use With (Application) | Static-free Work |
| Width (Metric) | 1524 mm |
| Certifications/Compliance | ESD Certified |
| Depth (English) | 36 in. |
| Weight (Metric) | 30.8 kg |
| Warranty | 1 Year |
| Width (English) | 60 in. |
| Thickness (English) | 1/16 to 3/16 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.