Learn More
Description
- Holds securely, even in vibrating, oily, or wet environments
- Withstands temperatures to 85°C (185°F)
- Available in a variety of tensile strengths from 11 to 175 lb.
- Made of injection-molded of high-quality 6/6 nylon
- Provide a lasting solution for organization of your wire and cable bundles
- Durable locking mechanism that holds securely, even when used to bundle vibrating or flexing materials
- Will not corrode or stretch and will continue to hold tension even in oily spray or wet environments
- A bent tail allows for easy pickup of the tie and threading through the lock
- Melting point of 257°C (495°F) and remain flexible to -40°C (-40°F)
- Efficient range of ties may be higher or lower in your specific application
- RoHS compliant, UL recognized, and UL 94 V-2 flammability rated
- Easily install by wrapping the tie around the bundle and threading the tail through the locking mechanism
- Pull tight by hand and cut the tail to complete or use a tensioning tool
- For mounting wires and cables to walls or other surfaces, use Cole-Parmer™ Self Adhering Cable Zip Tie Mounts
Specifications
Specifications
| Type | Zip Ties |
| Material | Nylon |
| Color | White |
| Length (Metric) | 20 cm |
| Length (English) | 7.91 in. |
| Width (English) | 1.89 in. |
| Dimensions (L x W) | 7.91 x 1.89 in. |
| Tensile Strength (English) | 50 lb. |
| Quantity | 1000 Ties/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.