Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cardinal Health™ Esteem™ Comfort Nitrile Gloves
Click to view available options
Size:
2X-Large
Large
Medium
Small
X-Large
X-Small
Description
- Stretchy nitrile material
- Textured fingertips provide a secure grip, even when wet
- Beaded cuffs reduce tears during donning
- Powder free
- non-sterile
- Latex-free
Specifications
Specifications
Certifications/Compliance | D6319, D6978, and F739 ASTM Standards |
Chemotherapeutic Rated | Yes |
Applications | Healthcare, Laboratory |
AQL | 1 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction