Learn More
Description
- Stretchy nitrile material
- Textured fingertips provide a secure grip, even when wet
- Beaded cuffs reduce tears during donning
- Powder free
- non-sterile
- Latex-free
Specifications
Specifications
| Certifications/Compliance | D6319, D6978, and F739 ASTM Standards |
| Chemotherapeutic Rated | Yes |
| Applications | Healthcare, Laboratory |
| AQL | 1 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.