Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Esteem™ CP Sterile Polyisoprene Cleanroom Gloves

Catalog No. 191202990 Shop All Cardinal Health Products
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-120-2990 9
19-120-2984 6
19-120-2985 6.5
19-120-2986 7
19-120-2987 7.5
19-120-2989 8.5
19-120-2988 8
19-166-690 5.5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 19-120-2990 Supplier Cardinal Health™ Supplier No. 2Y72PL90
Add to Cart
Add to Cart
This item is not returnable. View return policy

Sterile, powder free synthetic polyisoprene gloves meet all relevant ASTM standards and are recommended for Class 1,000/ISO 6 or higher cleanrooms.

  • Sterile, powder free, synthetic polyisoprene
  • Recommended for Class 1000/ISO 6 or higher cleanrooms
  • Length 12 inches
  • Clean-processed and chlorinated
  • Exclusive hand molds with independent thumb design allow for natural fit

Specifications

Certifications/Compliance ASTM D3577
Cleanroom Class Class 1000 (ISO 6)
AQL 0.65
Color Natural
Exterior Finish No Texture
Finger Thickness (English) 10.4 mil
Finger Thickness (Metric) 0.26 mm
Latex Free Yes
Material Polyisoprene
Palm Thickness (English) 10.1 mil
Palm Thickness (Metric) 0.25 mm
Powdered Powder Free
Size 9
Sterility Sterile
Thickness (English) 10.4 mil
Thickness (Metric) 0.26 mm
Manufacturing/QMS Audit Standards ISO 13485
Model 2Y72PL90
Series Esteem™ CP
Tensile Strength 25 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.